Shop All Arts & Crafts
Pacon
Paper, Construction, 9" x 12", Blue, PK50
Mfr # 103022
Zoro # G4422881
product price: $3.45
/pk 50, $0.07/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size 9 x 12
- Basis Weight 76 lb
- Finish Smooth
- Paper Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103022
- Zoro # G4422881
- UPC # 084001030228
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",Blue,PK50 |
Color | Blue |
Basis Weight | 76 lb |
Finish | Smooth |
Paper Finish | Smooth |
Weight | 0.93 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Blue |
Description
Paper,Construction,9" x 12",Blue,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00003)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Black, PK50 (103093)
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5290)
- PACON Drawing Paper, White, Standard Weight, 9in x 12in, PK500 (P4739)
- PACON Art1st® Sketch Book, Standard Weight, 9" x 12", 30 Sheets/Book, PK3 (4850)
- PACON Rainbow Kraft Paper, 36"x1000ft., Scarlet (63030)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Cobalt Blue (27415)
- Pacon