Shop All Arts & Crafts
Pacon
Paper, Construction, 12" x 18", Red, PK50
Mfr # 103432
Zoro # G4422586
product price: $8.19
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Festive Red
- Size 12 x 18
- Basis Weight 76 lb
- Finish Smooth
- Sheet/Roll Size 12 x 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103432
- Zoro # G4422586
- UPC # 084001034325
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12" x 18",Red,PK50 |
Color | Festive Red |
Basis Weight | 76 lb |
Finish | Smooth |
Paper Finish | Smooth |
Paper/Media Color(s) | Festive Red |
Paper Basis Weight (lb) | 76 lb Text |
Weight | 1.818 lbs |
Description
Paper,Construction,12" x 18",Red,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 57 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (30916)
- SENSORY GENIUS Sensy Band™ Fidget Wristband, PK3 (MWA13785006)
- STOREX Storage Cubes, Plastic, 14-1/4"x17-14"x10-1/2", 3/ST, AST PK (STX62012U03C)
- ZORO SELECT Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear (39UK86)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 48" x 200ft, Royal Blue (67204)
- PACON Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar (91760)
- PACON SunWorks® Construction Paper, Holiday Red, 12x18in, PK250 (P9907)
- PACON Paper, Construction, 9" x 12", Green, PK50 (103006)
- PACON Multi-Program Picture Story Paper, 30 lb, 5/8" Long Rule, Two-Sided, 12 x 18,250PK (ZP2694)
- PACON Paper, Construction, 12x 18", Assorted, PK50 (102941)
- Pacon