Shop All Arts & Crafts
Pacon
Paper, Construction, 12" x 18", Red, PK50
Mfr # 102994
Zoro # G4423119
product price: $6.39
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Holiday Red
- Size 12 x 18
- Basis Weight 76 lb
- Finish Smooth
- Paper/Media Color(s) Holiday Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 102994
- Zoro # G4423119
- UPC # 084001029949
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12" x 18",Red,PK50 |
Color | Holiday Red |
Basis Weight | 76 lb |
Finish | Smooth |
Paper/Media Color(s) | Holiday Red |
Weight | 1.821 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Paper Finish | Smooth |
Description
Paper,Construction,12" x 18",Red,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAGNET SOURCE Magnet Push Pins 10Pc (08013)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Titanium White (27411)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply Black Project Board Bulk, PK24 (30067-24)
- CANON Canon CRG-054 Y Yellow Toner Cartridge 1,200 Yield (3021C001AA)
- PACON SunWorks® Construction Paper, Orange, 12x18in, PK250 (P6607)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- PACON Tru-Ray® Construction Paper, Gray, 12x18in, PK250 (P103059)
- PACON Paper, Tagboard, 9" x 12", Manila, PK100 (5111)
- PACON Paper Roll, 48"x50ft., Orange (57105)
- PACON SunWorks® Construction Paper, Bright White, 12x18, PK250 (P8707)
- PACON Colored Paper, Hyper Pink, PK500 (102206)
- Pacon