Shop All Copy & Printer Paper
Pacon
Paper, Ary, 65lb.Cardstock, Ast, PK250, Paper Weight: 65 lb.
Mfr # 101196
Zoro # G5023789
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Paper Weight 65 lb.
- Paper Size Name Letter
- Features Acid-free, Buffered, Heavyweight, Lignin-free, Archival-safe, Recyclable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 101196
- Zoro # G5023789
- UPC # 084001011968
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Ary,65lb.Cardstock,Ast,PK250 |
Color | Assorted |
Paper Weight | 65 lb. |
Features | Acid-free, Buffered, Heavyweight, Lignin-free, Archival-safe, Recyclable |
Finish | Parchment, Marble, Textured |
Paper Basis Weight (lb) | 65 lb Cover |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers; Typewriters |
Paper Finish | Smooth |
Paper/Media Color Assortment | Blue; Cherry; Gray; Lilac; Parchment Blue; Parchment Gold; Parchment Natural; Parchment Pink; Parchment Tan; Tan |
Paper/Media Color(s) | Assorted |
Description
Paper,Ary,65lb.Cardstock,Ast,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- ZORO SELECT 10" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP4)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK250 (9UJ06)
- PACON Cardstock, Prchmnt, Ast, 100Sh Pk (PAC101235)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Brite Green (63130)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103013)
- PACON Paper, Composition, 8X10.5", PK500 (2433)
- PACON Paper, Mlti-Purpose, Rd, 500Sh Pk (PAC102054)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103032)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- Pacon Copy & Printer Paper