Shop All Copy & Printer Paper
Pacon
Paper, Ary, 65lb.Cardstock, Ast, PK250
Mfr # 101195
Zoro # G5023798
product price: $28.99
/pk 250, $0.12/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Paper Weight 65 lb.
- Recycled Content 0.1
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 101195
- Zoro # G5023798
- UPC # 084001011951
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Ary,65lb.Cardstock,Ast,PK250 |
Color | Assorted |
Paper Weight | 65 lb. |
Recycled Content | 0.1 |
Green Environmental Attribute | SFI |
Features | Assorted Bright/Pastel Colors |
Paper/Media Color(s) | Assorted |
Weight | 5.922 lbs |
Paper Basis Weight (lb) | 65 lb Cover |
Paper Finish | Smooth |
Paper/Media Color Assortment | Blue; Canary; Green; Hot Pink; Lemon Yellow; Lilac; Marine Blue; Pink; Turquoise; Violet |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers; Typewriters |
Description
Paper,Ary,65lb.Cardstock,Ast,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Cubed Foam Inserts 22" x 17", Pk4 (945-FOAM)
- SWINGLINE Full Stapler, 25 Sheet, Graphite (S7087810E)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- PACON Cardstock, Array, Ivory, 100Sh Pk (PAC101186)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103059)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103024)
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- PACON Paper, Mlti-Purpose, Oe, 500Sh Pk (PAC102051)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103025)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- Pacon Copy & Printer Paper