Shop All Easels
Pacon
Pad, Easel, Ruled, 27"x34"
Mfr # 3386
Zoro # G6214192
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pad,Easel,Ruled,27"x34" |
Color | White |
Material | Paper |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
This pad works great for meetings, presentations and classroom anchor charts. This pad contains high quality white sulphite bond paper, 1" ruled on one side, and a convenient carrying handle for easy transportation. An extra heavy chipboard back provides a durable writing surface. Measures 27" x 34". Includes 50 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Red on White (TZe232)
- INTEGRA Black Permanent Marker, 12 PK (ITA30011)
- UNI-BALL Pen, Uniball, 307, 0.7Mm, Bk, PK12 (UBC1927258)
- PACON Pad, Easel, 1""Ruld, 27X34, 50Sh Pk (PAC3386)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- PACON Colored Paper Chart Tablet, Ruled, 24 x 16, 25 Shts/Tablet, PK2 (74734)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- PACON Chart Tablet, Cursive Cover, 1" Ruled, 24 x 32", 25 Sht/Tablet, PK2 (74610)
- UNIVERSAL Easel Pad, Faint Rule, 27x34 In, White, PK2 (UNV35601)
- Pacon Easels