Shop All Arts & Crafts
Pacon
Origami Paper, 30lb., 9"x9", Bright, PK40
Mfr # 72200
Zoro # G5728576
product price: $12.19
/pk 40, $0.30/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright Colors
- Size 9 x 9
- Basis Weight 30 lb
- Weight 0.328 lbs
- Paper/Media Color Assortment 20 Assorted Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 72200
- Zoro # G5728576
- UPC # 029444722002
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Size | 9 x 9 |
Sheet/Roll Size | 9 x 9 |
Details
Item | Origami Paper,30lb.,9"x9",Bright,PK40 |
Color | Assorted Bright Colors |
Basis Weight | 30 lb |
Weight | 0.328 lbs |
Paper/Media Color Assortment | 20 Assorted Colors |
Paper/Media Color(s) | Assorted Bright Colors |
Paper Basis Weight (lb) | 30 lb Bond |
Description
Origami Paper,30lb.,9"x9",Bright,Package Quantity40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON UCreate Poly Cover Sketch Book, 43 lb Cover Paper Stock, Black Cover, 75 Sheets per Book, 12x9 Sheet (PCAR37088)
- MSI Wireless Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000RF)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 3/4" (EP-1880-34)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- PACON Card Stock, Rojo Red, 8-1/2" x 11", PK100 (P101171)
- PACON Card Stock, Classic Ivory, 8-1/2" x 11", PK100 (P101186)
- PACON SunWorks® Construction Paper, Hot Pink, 9x12in, PK500 (P9103)
- PACON Kraft Paper Roll, 36"x1000ft., White (5636)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Brown (103057)
- PACON Board, Tag, Hy, 24X36, We, 100Sh Pk (PAC5226)
- PACON Kolorfast Tissue Assortment, 10color, PK10 (58970)
- Pacon