Shop All Arts & Crafts
Pacon
Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5
Mfr # 3407
Zoro # G5629898
product price: $37.15
/pk 5, $7.43/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material Newsprint Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 3407
- Zoro # G5629898
- UPC # 194629039517
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | Newsprint Paper |
Description
Pacon® Newsprint Paper can be used for drawing, coloring or any classroom project. Sheets are unruled and have a smooth finish. Ideal for use with pens, pencil, charcoal, and crayon. Recyclable. Measures 9" x 12". Each pack includes 500 sheets. Sold as a set of 5 packs, 2500 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Ink Refil, Red, 1 oz. (038779)
- BRADY Letter Label, B, 3/4in.Hx21/32in.W, Vinyl (9712-B)
- DEWALT Yellow Lumber Crayon, 2 PK (DWHT72721)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Blue 12PK (SAN16003)
- PACON Paper, Origami, 9X9, Ast, 40Sh Pk (PAC72200)
- PACON Drawing Paper, White, Medium Weight, 50lb., 6in x 9in, PK500 (P4729)
- PACON Sketch Pad, White, 9in x 12in, 50 Sheets, PK12 (PMMK50105F)
- PACON Tracing Paper, 25lb., 9"x12", PK500 (96510)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- PACON Tagboard, Hw, 18X24, Mla, 100Sh Pk (PAC5120)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- Pacon