Shop All Arts & Crafts
This Product is Discontinued
Pacon
Newsprint Paper, White, 18in x 24in, PK500 (Discontinued)
Mfr # P3411
Zoro # G7546159
This Product is Discontinued
Key Features
- Color White
- Recommended Grade Grade PK+
- Material Paper
- Includes 500 sheets
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P3411
- Zoro # G7546159
- UPC # 45173034117
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Material | Paper |
Includes | 500 sheets |
Recommended Age | 3+ Years |
Description
Use for drawing, coloring, or any classroom project. Sheets are unruled and have a smooth finish. Great for rough sketches and doodles. Recyclable. Measures 18" x 24". Includes 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.