Shop All Copy & Printer Paper
Pacon
Newsprint Paper, Skip-A-Line, White, PK500
Mfr # 2637
Zoro # G4790025
product price: $7.59
/pk 500, $0.02/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features 1/2" (Long) Ruling—Has dotted line of 1/4" and skip space of 1/2". For grade 3.
- Size 8.5 x 11
- Sheet/Roll Size 8.5 x 11
- Paper Rule Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2637
- Zoro # G4790025
- UPC # 045173026372
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Paper Rule Size | 1/2" |
Details
Item | Newsprint Paper,Skip-A-Line,White,PK500 |
Color | White |
Features | 1/2" (Long) Ruling—Has dotted line of 1/4" and skip space of 1/2". For grade 3. |
Paper/Media Color(s) | White |
Weight | 3.131 lbs |
Paper Ruling | Two-Sided Long |
Paper Basis Weight (lb) | 30 lb Newsprint |
Description
Newsprint Paper,Skip-A-Line,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Black (FDS031LB)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- ASP Parts Requisition Forms, 4 1/4" X 6", 100 Per Pad, 1 Pad Per Pack (617)
- PACON Art Paper Roll, Fadeless, 48inx50ft , 50 lb, Natural Burlap (PACP0057395)
- PACON Newsprint Roll, Paper, 36inx100ft RL, White (PACP0066401)
- PACON Paper, Mlti-Purpose, Rd, 500Sh Pk (PAC102054)
- PACON Fadeless 48 X 12 Magenta 1 Roll, 4PK (PAC57348)
- PACON Paper, Bond, Neon, 24#, Ltr, Pnk Pk (PAC104319)
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- SCHOOL SMART Composition Paper, 8-1/2 x 7 Inches, 3/8 Inch Long Way Ruled, White, 500 Sheets (400)
- Pacon Copy & Printer Paper