Shop All Copy & Printer Paper
This Product is Discontinued
Pacon
Newsprint Paper, Skip-A-Line, White, PK500 (Discontinued)
Mfr # 2635
Zoro # G4789666
This Product is Discontinued
Key Features
- Color White
- Features 3/4" (Long) Ruling—Has dotted line and skip space of 3/8" each. For grade 2.
- Size 8.5 x 11
- Weight 3.061 lbs
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2635
- Zoro # G4789666
- UPC # 045173026358
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Paper Rule Size | 3/4" |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Newsprint Paper,Skip-A-Line,White,PK500 |
Color | White |
Features | 3/4" (Long) Ruling—Has dotted line and skip space of 3/8" each. For grade 2. |
Weight | 3.061 lbs |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 30 lb Newsprint |
Paper Ruling | Two-Sided Long |
Description
Newsprint Paper,Skip-A-Line,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.