Shop All Arts & Crafts
Pacon
Newsprint Paper Roll, White, 24in x 1,000ft, 1 Roll
Mfr # P3415
Zoro # G7543605
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Includes 1 roll
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P3415
- Zoro # G7543605
- UPC # 29444034150
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Includes | 1 roll |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Quality white newsprint with a smooth finish for numerous practice and art applications. Create your own paper length with this 1,000' roll. This item is individually cartoned and fits most standard rack dispensers. Recyclable. Roll measures 24" x 1000'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- BERTECH General Purpose Tape Dispenser for Tapes up to 1 In. Wide (KTD1)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- PACON Rainbow Kraft Paper, 36"x1000ft., Black (63300)
- PACON Pacon White Newsprint, 30 lbs., 18 x 24, White, 500 Sheets/Pack (3411)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PACON White Drawing Paper, 47lb, 12 x 18, Pure White, PK500 (4742)
- SAX True Flow Underglaze, Fire Engine Red, 1 Pint (UG206X)
- Pacon