Shop All Copy & Printer Paper
This Product is Discontinued
Pacon
Newsprint Paper, Dotted, 8.5x11", PK500 (Discontinued)
Mfr # 2622
Zoro # G4789681
This Product is Discontinued
Key Features
- Sheet Size 11" x 8 1/2"
- Color White
- Paper Weight 30 lb
- Paper Size Name Letter
- Features 3/4" Ruling—For grade 2.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2622
- Zoro # G4789681
- UPC # 045173026228
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 11" x 8 1/2" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Paper Rule Size | 3/4" |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Newsprint Paper,Dotted,8.5x11",PK500 |
Color | White |
Paper Weight | 30 lb |
Features | 3/4" Ruling—For grade 2. |
Weight | 3.089 lbs |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 30 lb Newsprint |
Paper Grade (gsm) | 48 gsm |
Paper Ruling | Two-Sided Long |
Description
Newsprint Paper,Dotted,8.5x11 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.