Shop All Arts & Crafts
Pacon
Neon Color Poster Board, 28"x22", PK25
Mfr # 104234
Zoro # G5729300
product price: $47.45
/pk 25, $1.90/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paperboard
- Includes (5) Neon Lemon; (5) Neon Lime; (5) Neon Orange; (5) Neon Pink; (5) Neon Red
- Thickness 12 pt. Caliper
- Size 22" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 104234
- Zoro # G5729300
- UPC # 084001042344
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Details
Item | Neon Color Poster Board,28"x22",PK25 |
Color | Assorted |
Material | Paperboard |
Includes | (5) Neon Lemon; (5) Neon Lime; (5) Neon Orange; (5) Neon Pink; (5) Neon Red |
Thickness | 12 pt. Caliper |
Weight | 8 lbs |
Art Board Thickness | 12 pt. Caliper |
Assortment | Neon Lemon; Neon Lime; Neon Orange; Neon Pink; Neon Red |
Art Board Type | Railroad, Tag & Poster Board |
Description
Neon Color Poster Board,28"x22",Package Quantity25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 9", Kraft, 25/Bundle (11R413)
- HOT WHEELS CARS COLOR REVEAL ASSRTD (GYP13)
- ZORO SELECT Fastener Tech Sheet, Tapping Drill Sizes (5DFF5)
- PACON Paper, Multi-Sensory, White (2470)
- PACON SunWorks® Construction Paper, Holiday Red, 12x18in, PK250 (P9907)
- PACON Paper, Construction, 12" x 18", Red, PK50 (103432)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Pink (67261)
- PACON Tagboard, Hw, 12X18, Mla, 100Sh Pk (PAC5114)
- RUST-OLEUM Modern Masters ME238 1G Blackened Bronze Metallic Paint (ME238-GAL)
- Pacon