Shop All Copy & Printer Paper
Pacon
Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500
Mfr # P102052
Zoro # G3855193
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hot Pink
- Recommended Age 5+ Years
- Material Paper
- Includes 500 Sheets
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P102052
- Zoro # G3855193
- UPC # 84001020526
- Country of Origin United States
- Category Copy & Printer Paper
Details
Color | Hot Pink |
Recommended Age | 5+ Years |
Material | Paper |
Includes | 500 Sheets |
Recommended Grade | Grade K+ |
Description
This 100% sulphite paper is acid-free and lignin-free. This bright color commands the attention your message deserves while presenting it in an eye-catching manner. This 24 lb. paper is surface-sized for outstanding press performance. Packages come film-wrapped with an attractive top sheet. Recyclable. Measures 8-1/2" x 11". Each pack includes 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 36", Kraft, 15/Bundle (11A733)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 2", White, 50/Bundle (M442)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103013)
- PACON Pastel Multipurpose Paper Array, 8.5x11, PK300 (P101048)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Brite Green (63130)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103024)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Sky Blue (63150)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22581)
- Pacon Copy & Printer Paper