Shop All Arts & Crafts
Pacon
Multi-Program Picture Story Paper, 30 lb, 5/8" Long Rule, Two-Sided, 12 x 18,250PK
Mfr # ZP2694
Zoro # G503475319
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Basis Weight 30 lb
- Size 12 x 18
- Features 6" Picture Space; 5/8" Ruling
- Weight 3.811 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # ZP2694
- Zoro # G503475319
- UPC # 780736926941
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Paper Rule Size | 5/8" |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | White |
Basis Weight | 30 lb |
Features | 6" Picture Space; 5/8" Ruling |
Weight | 3.811 lbs |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 30 lb Bond |
Paper Ruling | Two-Sided Long |
Description
Rulings conform to Zaner-Bloser and/or D'Nealian handwriting programs. Ruled with a picture space on both sides.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON WorkForce ST-C2100 Supertank Color MFP. Copy/Print/Scan (C11CJ63203)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- ZORO SELECT 3" Round Ring Binder, Light Blue (UNV20753)
- SMEAD Folder, File, Krft, Lgl, Strght Pk (SMD15710)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- PACON Tracing Paper, Parchment, 14" x 17", White (2317)
- PACON Neon Color Poster Board, 28"x22", PK25 (104234)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Orange (67101)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- EASY-TO-ORGANIZE Cream Manila Drawing Paper 50 lbs. 9 x 12 500 Sheets-Pack (EA39865)
- Pacon