Shop All Loose Leaf Paper & Refills
Pacon
Multi-Program Picture Story Paper, 12" x 9", 500 Sheets/Pk, PK2
Mfr # 2423
Zoro # G5641012
product price: $28.35
/pk 2, $14.18/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-6 Years
- Material Paper
- Color White
- Recommended Grade K-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2423
- Zoro # G5641012
- UPC # 194629039012
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Recommended Age | 4-6 Years |
Material | Paper |
Color | White |
Recommended Grade | K-1 |
Description
Our Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-BloserTM (Grade 1) and D'NealianTM (Grade K) handwriting programs. Bright tablet paper ruled both sides with red baselines, blue dotted midlines and blue headlines. Great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. 5/8" x 5/16" x 5/16" Ruled & 4-1/4" Picture Story Space. Recyclable. Measures 12" x 9". Each pack includes 500 sheets. Set of 2 packs, 1000 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULTR 1130 8DGT LCD (EL243SB)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- PACON Picture Story Newsprint Handwriting Paper, 500 Sheets/Pack, PK5 (2695)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, BLACK, 50PK (6317)
- Pacon Loose Leaf Paper & Refills