Shop All Notebooks & Journals
Pacon
Multi-Program Handwriting Paper, 30 lb, 3/4" Long Rule, Two-Sided, 8 x 10.5,500PK
Mfr # ZP2609
Zoro # G403474269
product price: $10.79
/pk 500, $0.02/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Color White
- Number of Sheets 8 x 10.5
- Paper Weight 30 lb
- Features 3/4" (Long) Ruling—Has dotted line and skip space of 3/8" each. Conforms to Zaner-Bloser™ Grade K.
- Rule Two-Sided Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # ZP2609
- Zoro # G403474269
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Size | 8 x 10.5 |
Paper Rule Size | 3/4" |
Details
Paper Color | White |
Number of Sheets | 8 x 10.5 |
Paper Weight | 30 lb |
Item | Paper |
Features | 3/4" (Long) Ruling—Has dotted line and skip space of 3/8" each. Conforms to Zaner-Bloser™ Grade K. |
Rule | Two-Sided Long |
Color | White |
Weight | 2.96 lbs |
Paper Basis Weight (lb) | 30 lb Bond |
Paper Ruling | Two-Sided Long |
Description
Rulings conform to Zaner-Bloser and/or D'Nealian handwriting programs. Bright tablet paper ruled on both sides with red baselines, blue dotted midlines and blue headlines.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNY2)
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 (653-24APVAD)
- PACON Multi-Program Handwriting Paper, 30 lb, 5/8" Long Rule, Two-Sided, 8.5 x 11,500PK (2692)
- PACON Dual Ruled Composition Book, Blue, 1/4in. Grid & 3/8in. Wide Ruled, 100 Sheets Per Book, 12PK (MMK37160)
- PACON Paper, Newsprnt, Rld, 1/2"", Gr3 Pk (PAC2623)
- PACON Pacon Art1st Sketch Diary, 9in x 6in, White, 70 Sheets/Pad (4790)
- PACON Paper, Comp, Wide Ruld, Margin Pk (PAC2431)
- PACON Multi-Sensory Raised Ruled Tablet, 1/2 x 1/4 x 1/4in Ruled, 40 Sheets (P2469)
- TOPS BUSINESS FORMS TOPS® Wirebound 5-Subject Notebook, 8-1/2" x 11", 200 Sheets/Pad, 1 Pad/Pack (65581)
- Pacon Notebooks & Journals