Shop All Dry Erase Boards
Pacon
Mind Sparks® Dry Erase Blocks, Assorted Colors, 3 x 3", 4 Per Set, PK2
Mfr # AC9306
Zoro # G5187656
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK-4
- Recommended Age 4-10 Years
- Material Plastic, Foam, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # AC9306
- Zoro # G5187656
- UPC # 194629044924
- Country of Origin China
- Category Dry Erase Boards
Details
Color | Assorted |
Recommended Grade | PK-4 |
Recommended Age | 4-10 Years |
Material | Plastic, Foam, Ink |
Description
These Assorted Color Blocks have dry erase surfaces on each side which allows students to use them as dice, picture cubes, puzzle cubes, word games, number games or letter games. The possibilities are endless. Set contains 4 Assorted Colored Blocks that are 3" x 3" x 3". Any type of dry erase marker can be used with these blocks. Sold as a pack of 2 sets, 8 blocks total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Drive Belt for HL-M1120LD, FRM-1120C, FRM-1010, FRM-1120LD (FRM-1120C-26)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- PELICAN Pick N Pluck Foam for 1650 (1652)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0594830)
- ZORO SELECT 71-1/2"x51" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC25)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AH-DD)
- GLOBAL INDUSTRIAL Mobile Double Sided Magnetic Whiteboard, 36 x 48 (B859968)
- BI-SILQUE Dry-Erase Board, Magnetic, 18"Wx24"Lx1/2"H, AM Frame (BVCMA02759214)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface (G24836W)
- Pacon Dry Erase Boards