Shop All Dry Erase Board Cleaners
Pacon
Microfiber Dry Erase Cloth, Black, 12in x 14in, PK6
Mfr # AC2032
Zoro # G6650026
product price: $23.59
/pk 6, $3.93/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 6 Dry-erase cloths
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # AC2032
- Zoro # G6650026
- UPC # 194629088577
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Color | Black |
Includes | 6 Dry-erase cloths |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Microfiber dry erase cloth is great for cleaning dry erase boards and chalk boards. Machine washable. Each cloth measures 12" x 14". Sold as a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4"L, PK25000 (UNV79000)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (51-989692QB)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- EXPO Eraser Replaceable Pad (8473KF)
- ALFRED MUSIC Chalkboard Eraser, Black - Bundle of 6 (SW1865175)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Spray Bottle, 8 oz., 6PK (94008)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- Pacon Dry Erase Board Cleaners