Shop All Arts & Crafts
Pacon
Medium Weight Tagboard, Manila, 9in x 12in, 100 Sheets, PK3
Mfr # P5181
Zoro # G4115094
product price: $28.29
/pk 3, $9.43/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Includes 300 Sheets
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P5181
- Zoro # G4115094
- UPC # 194629107582
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Manila |
Includes | 300 Sheets |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Paper |
Description
Exceptionally strong medium weight Manila multi-purpose tagboard can be used for many arts and crafts projects. Great for calligraphy, stencils, stamping, paper sculpture, posters and flash cards. Works well with pencil, ink, pen, crayons, colored pencil and marker. Also works well for classroom anchor charts. Same color on both sides. Acid-free. Recyclable. Measures 9" x 12". Each pack includes 100 sheets. Sold as 3 packs for a total of 300 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Handheld Label Printer, 1-1/2"Max Label W (LW-PX900PCD)
- QUARTET 36"x24" Dry Erase Board, Melamine (75123B)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DTJ1)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PACON Tracing Paper, 25lb., 9"x12", PK500 (96510)
- PACON Paper, Construction, 9" x 12", Green, PK50 (103006)
- PACON Tru-Ray® Construction Paper, Salmon, 12x18in, PK250 (P103042)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Purple (67331)
- PACON Poster Board, 4-Play, 22"x28", White, PK100 (5460)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- MARVY UCHIDA Bistro Chalk Marker, Broad Tip, White, PK6 (480-CO)
- Pacon