Shop All Arts & Crafts
Pacon
Medium Weight Tagboard, Manila, 18" x 24", PK100
Mfr # P5190
Zoro # G7954363
product price: $38.59
/pk 100, $0.39/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 18 in
- Color Manila
- Type Tagboard Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P5190
- Zoro # G7954363
- UPC # 45173051909
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 24 in |
Length | 18 in |
Details
Item | Medium Weight Manila Tagboard |
Color | Manila |
Type | Tagboard Paper |
Description
Exceptionally strong medium weight Manila multi-purpose tagboard can be used for many arts and crafts projects. Great for calligraphy, stencils, stamping, paper sculpture, posters and flash cards. Works well with pencil, ink, pen, crayons, colored pencil and marker. Also works well for classroom anchor charts. Same color on both sides. 100 sheets per package. Acid free. Recyclable. Measures 18" x 24".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Monoflo Folding Bulk Shipping Container Lid BC4845LID - 48"L x 45"W Black (BC4845-LID)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29840)
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- PACON Rainbow Kraft Paper, 36"x1000ft., Pink (63260)
- PACON Colored Paper, Lime, PK500 (102224)
- PACON Paper, Drawing, 9X12, We, 500Sh Pk (PAC4709)
- PACON Colored Paper, Cobalt Blue, PK500 (102056)
- CHARLES LEONARD Long Handle Easel Brush, Size 18, Natural Bristle, Flat Profile, PK12 (73575)
- Pacon