Shop All Kraft Paper
Pacon
Lightweight Kraft Paper Roll, White, 48in x 1,000ft
Mfr # 5648
Zoro # G6761597
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade K+
- Includes 1 Roll
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5648
- Zoro # G6761597
- UPC # 45173056485
- Country of Origin United States
- Category Kraft Paper
Details
Color | White |
Recommended Grade | Grade K+ |
Includes | 1 Roll |
Recommended Age | 5+ Years |
Description
The "all-purpose" kraft paper. Use for murals, collages, finger paintings, table covers and craft projects. Recyclable. Roll measures 48" x 1,000'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- ALFRED MUSIC 6.1 x 4.1 in. Mesh Desktop Organizer - Black (SW521723)
- TAPE LOGIC Tape Logic® Labels, "Top Load Only", 3" x 5", Fluorescent Red, 500/Roll (DL2681)
- PACON Pacon Kraft Paper Roll, 40 lbs., 18in x 1000 ft, White (5618)
- PACON Pacon Kraft Paper Roll, 50 lbs., 36in x 1000 ft, Natural (5836)
- PACON Lightweight Kraft Roll, Natural Kraft, 36" x 100ft, 1 Roll (0066011)
- PACON Lightweight Kraft Roll, Natural Kraft, 48in x 1,000ft (5748)
- PACON Heavyweight Kraft Roll, Natural Kraft, 48in x 25ft, PK4 (5812)
- THE PACKAGING WHOLESALERS Indented Kraft Paper Sheets, 60 lbs., 24"W x 36"L, 210/Pack (PIKP2436)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 40LB BROWN (4048BKM)
- Pacon Kraft Paper