Shop All Bulletin Board & Classroom Decorations
Pacon
Learning Walls, World Map, 48in x 72in, 1 Piece
Mfr # P0078770
Zoro # G6028767
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White with Black Print
- Material corrugated cardboard, paper
- Recommended Grade 1-7
- Recommended Age 6-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P0078770
- Zoro # G6028767
- UPC # 29444787704
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | White with Black Print |
Material | corrugated cardboard, paper |
Recommended Grade | 1-7 |
Recommended Age | 6-12 Years |
Description
Help children have fun learning while decorating the detailed scenes. Learning Walls are smooth on the front, and corrugated on the back for extra durability! The large size allows students to work at the same time. Activity guide included. The World Map is a great tool for geography and social studies classes. Measures 48" x 72".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- ROYAL TONER Toner For MS310 (501H), 5K Pages (50F1H00)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- MILWAUKEE TOOL INKZALL Yellow Liquid Paint Marker (48-22-3721)
- PACON Self-Adhesive Letters, Red, Puffy Font, 4in, PK156 (P0051621)
- PACON Corobuff Corrugated Paper Roll, 48in X 25 Ft, Valentine Hearts (0012251)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- PACON Sentence Strips, 24 x 3, Assorted Colors, PK100 (73400)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 1000ft, 1 Roll (0063000)
- PACON Bordette Designs, 48" x 50 ft, Weathered Wood, Brown/White (0056515)
- TREND ENTERPRISES Color Harmony Calendar Bulletin Board Set (T8430)
- Pacon Bulletin Board & Classroom Decorations