Shop All Bulletin Board & Classroom Decorations
Pacon
Kraft Sentence Strips, 5 Colors, Ruled, 3" x 24", PK100
Mfr # P73400
Zoro # G9419628
product price: $9.35
/pk 100, $0.09/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Width 3 in
- Height 24 in
- Features Dual-Sided, 1.5" Rule/Single Line Rule
- Standards SFI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P73400
- Zoro # G9419628
- UPC # 29444734005
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 3 in |
Height | 24 in |
Details
Color | Assorted |
Features | Dual-Sided, 1.5" Rule/Single Line Rule |
Standards | SFI Certified |
Item | Sentence Strip |
Skill Learning | Classroom |
Description
Rainbow® Kraft Sentence Strips are 3" x 24" with a 1.5" ruling and 3/4" dotted midline on one side, and a single line ruled on the opposite side. There are 100 strips per-film wrapped package. Assorted colors include Aqua, Lite Green, Pink, Orange and Yellow. These strips are great for use in pocket charts, as well as a visual learning tool for language arts lessons and activities, word walls, math equations and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Ballpt, Stick, Med, Bk, PK12 (35711)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- GLOBAL INDUSTRIAL Wire Binder Rack (670611)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- PACON Self-Adhesive Letters, Red, Cheery Font, 4in, 154 Count, PK2 (P0051694)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- PACON Learning Walls, World Map, 48in x 72in, 1 Piece (P0078770)
- PACON Self-Adhesive Letters, Red, Puffy Font, 4in, PK156 (P0051621)
- PACON Pacon Bordette Decorative Border, 2 1/4in x 50' Roll, Black (37306)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- Pacon Bulletin Board & Classroom Decorations