Shop All Arts & Crafts
Pacon
Kraft Paper Roll, 36"x1000ft., Natural
Mfr # 5836
Zoro # G5728795
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 36" x 1000 ft
- Basis Weight 50 lb
- Weight 52.61 lbs
- Sheet/Roll Size 36" x 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5836
- Zoro # G5728795
- UPC # 045173058366
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Kraft Paper Roll,36"x1000ft.,Natural |
Color | Natural |
Basis Weight | 50 lb |
Weight | 52.61 lbs |
Paper/Media Color(s) | Natural |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 50 lb Wrapping |
Description
Kraft Paper Roll,36"x1000ft.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, ASSORTED INK, BLACK BARREL, 8PK (2126231)
- WHAM-O Toy Frisbee Pro Freestyl (81101)
- BAW PLASTICS Laminating Pouch, 2-5/8x3-7/8, PK100 (0603-4005)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- PACON Pacon Origami Paper, 30 lbs., 9-3/4 x 9-3/4, Assorted Bright Colors, 55 Sheets/Pack (72230)
- PACON Kraft Paper Roll, 24"x1000ft., White (5624)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, HOLIDAY GREEN, 50PK (8017)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- PACON 6603 Construction Paper- 58 lbs.- 9 x 12- Orange - 50 Sheets Per Pack (YYAZ-PAC6603)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 9 X 12, BRIGHT BLUE, 50PK (7503)
- TESTORS FX Glitter Silver Spray 2.5 oz Hobby & Model Enamel Paint No.79629 (TES79629)
- Pacon