Shop All Arts & Crafts
Pacon
Kraft Paper Roll, 24"x1000ft., White
Mfr # 5624
Zoro # G5729048
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 24" x 1000 ft
- Basis Weight 40 lb
- Weight 28.62 lbs
- Sheet/Roll Size 24" x 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 5624
- Zoro # G5729048
- UPC # 045173056249
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 24" x 1000 ft |
Sheet/Roll Size | 24" x 1000 ft |
Details
Item | Kraft Paper Roll,24"x1000ft.,White |
Color | White |
Basis Weight | 40 lb |
Weight | 28.62 lbs |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 40 lb Wrapping |
Description
Kraft Paper Roll,24"x1000ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Blue Permanent Marker, Twin Tip, 12 PK (32003)
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- PACON Board, Tag, Hvy, 9X12, We, 100Sh Pk (PAC5211)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, HOLIDAY GREEN, 50PK (8017)
- PACON Tru-Ray® Construction Paper, Orange, 12x18in, PK250 (P103034)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- PACON Paper, Construction, 9" x 12", Red, PK50 (102993)
- PACON Tru-Ray® Construction Paper, Gray, 9x12in, PK500 (P103027)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- Pacon