Shop All Arts & Crafts
Pacon
Kraft Paper Roll, 24"x1000ft., Natural
Mfr # 5824
Zoro # G5728801
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 24" x 1000 ft
- Basis Weight 50 lb
- Weight 34.82 lbs
- Rolls Per Unit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5824
- Zoro # G5728801
- UPC # 045173058243
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 24" x 1000 ft |
Sheet/Roll Size | 24" x 1000 ft |
Details
Item | Kraft Paper Roll,24"x1000ft.,Natural |
Color | Natural |
Basis Weight | 50 lb |
Weight | 34.82 lbs |
Rolls Per Unit | 1 |
Paper/Media Color(s) | Natural |
Paper Basis Weight (lb) | 50 lb Wrapping |
Description
Kraft Paper Roll,24"x1000ft.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Lets Play House Stir + Serve Cooking Utensils (9351)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K608)
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- PACON Colored Paper, Cobalt Blue, PK500 (102056)
- PACON Paper Roll, 48"x50ft., Emerald (57145)
- PACON Card Stock, Classic Black, 8-1/2" x 11", PK100 (P101187)
- PACON Art Rolls, 36"x1000ft., Frost White (5987)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Turquoise (103039)
- PACON Tagboard, Hw, Pastl, 12X18, Ast Pk (PAC5173)
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- Pacon