Shop All Arts & Crafts
Pacon
Kraft Paper, 36"x1000ft., Royal Blue
Mfr # 63200
Zoro # G5728646
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Royal Blue
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Weight 34 lbs
- Rolls Per Unit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 63200
- Zoro # G5728646
- UPC # 029444632004
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Kraft Paper,36"x1000ft.,Royal Blue |
Color | Royal Blue |
Basis Weight | 35 lb |
Weight | 34 lbs |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 35 lb Wrapping |
Paper/Media Color(s) | Royal Blue |
Description
Kraft Paper,36"x1000ft.,Royal Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- MAXELL Mobile Storage Case, Large, 1-1/2"Wx6-3/4"Lx9-1/2"H, Black (MAX199536)
- AVERY Avery® Self-Adhesive Removable Multi-Use Labels, 5/8 x 7/8, White, 1000/Pack (5424)
- UNIVERSAL HOBBIES Universal Hobbies UH8140 1-50 Scale Komatsu PC210LC-11 with Hammer Drill Universal Hobbies Diecast Model (UH8140)
- PACON Art Rolls, 36"x1000ft., Black (01209)
- PACON SunWorks® Construction Paper, Brown, 9x12in, PK500 (P6703)
- PACON Tracing Paper, Parchment, 14" x 17", White (2317)
- PACON ColorwaveSuprBrightTagboard, 9"x12", PK100 (1709)
- PACON Pre-Cut Mat Frames, Black, 12in x 18in, PK12 (P0072570)
- PACON Pacon, WHITE DRAWING PAPER, 57LB, 18 X 24, PURE WHITE, 500/REAM (4718)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- Pacon