Shop All Index & Note Cards
Pacon
Index Cards, White, Unruled, 4in x 6in, PK1000
Mfr # P5142
Zoro # G0418619
product price: $38.15
/pk 1000, $0.04/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 1000 index cards
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P5142
- Zoro # G0418619
- UPC # 194629047321
- Country of Origin United States
- Category Index & Note Cards
Details
Color | White |
Includes | 1000 index cards |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Organize notes, files, project lists and contact information with index cards. Sturdy tagboard cards are unruled on both sides. Each pack includes 100 cards. Measures 4" x 6". Recyclable. Sold as 10 packs for a total of 1000 cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Blue Ink, Dozen (31021)
- ZORO SELECT 110" x 28" Furniture Bags, 1 mil, Clear, PK 150 (4NPY2)
- TOY TIME Toy Time Assorted Color Gel Pen Set – 100 Count (724761YSW)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- PACON Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6 (1726)
- OXFORD Index Cards, Ruled, 3x5", Canary, PK100 (7321-CAN)
- AVERY Avery® Laser/Inkjet Tent Cards, 3-1/2" x 11", White, 50 Cards/Pack (5309)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- NEENAH PAPER Exact Index Card Stock, 8-1/2 x 11, White, 250 Sheets (40311)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- QUALITY PARK Quality Park® Greeting Card/Invitation Envelope, #5-1/2, 4-3/8" x 5-3/4", White, 100/Box (10740)
- Pacon Index & Note Cards