Shop All Index & Note Cards
Pacon
Index Cards, White, Ruled, 0.25" Ruled 3 x 5, 100 Cards/Pk, PK12
Mfr # 5135
Zoro # G5185827
product price: $31.99
/pk 12, $2.67/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Recommended Age 5+ Years
- Material Tagboard
- Color White, Ruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5135
- Zoro # G5185827
- UPC # 194629047352
- Country of Origin China
- Category Index & Note Cards
Details
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | Tagboard |
Color | White, Ruled |
Description
Organize notes, files, project lists and contact information with index cards. Also great for presentations. Sturdy tagboard cards are ruled 0.25" on one side. Each pack includes 100 cards. Measures 3" x 5". Recyclable. Sold as a set of 12 packs, 1200 index cards total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Fanny Pack With Screenprint Guard, Red, No Logo, 10-103-RED-NL (10-103-RED-NL)
- ILC Replacement for Brother Tn-820 (TN-820 BROTHER)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- DECKER TAPE PRODUCTS Label, DL1682, HARDWARE ENCLOSED, 1-1/2" X 3-1/2" (DL1682)
- PACON Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6 (1726)
- AVERY Avery® Print-to-the-Edge 2-Sided Clean Edge Business Card 8869, 2" x 3", Matte, 160/Pack (8869)
- BUSINESS SOURCE Index Card, Ruled, 3"X5", White, PK100 (65259)
- OXFORD Index Cards, Plain, 3 x 5", Cherry, PK100 (7320-CHE)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- INSPIRED MINDS Postcards, PK30 (52330PC)
- OXFORD Index Card, Blank, 5X8, 8Pt, We, PK500 (50BX)
- Pacon Index & Note Cards