Shop All Index & Note Cards
Pacon
Index Cards, 5 Assorted Colors, Unruled, 4" x 6", 100 Cards/Pk, PK6
Mfr # 1721
Zoro # G5186274
product price: $33.79
/pk 6, $5.63/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade K+
- Color 5 Super Bright Assorted Colors, Unruled
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 1721
- Zoro # G5186274
- UPC # 194629047024
- Country of Origin United States
- Category Index & Note Cards
Details
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | 5 Super Bright Assorted Colors, Unruled |
Material | Paper |
Description
Organize notes, files, project lists and contact information with index cards. Sturdy tagboard. Super Bright assorted 5 colors: Hot Pink, Hot Yellow, Hot Blue, Hot Orange and Hot Lime. Recyclable. Unruled. Measures 4" x 6". Each pack includes 100 index card. Sold as a set of 6 packs, 600 index cards total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL PAINT MARKER-YELLOW (ML48-22-3721)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- AVERY DENNISON Label, 1-1/4x1-3/4, Gloss White, PK256 (22828)
- PACON Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6 (1726)
- SCHOOL SMART INDEX CARDS 4X6 UNRULED BLUE PACK OF 100 PK (IND46BL)
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- OXFORD Guide, Card3"X5", A-Z, Ast, PK25 (03514)
- OXFORD Index Cards, 1/2 Size, White, PK200 (10009)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- OXFORD Index Card Box, 5X8, Ny (01581)
- Pacon Index & Note Cards