Shop All Index & Note Cards
Pacon
Index Cards, 5 Assorted Colors, Unruled, 3" x 5", 100 Cards/Pk, PK6
Mfr # 1720
Zoro # G5185766
product price: $33.79
/pk 6, $5.63/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tagboard
- Recommended Grade K+
- Color 5 Super Bright Assorted Colors, Unruled
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 1720
- Zoro # G5185766
- UPC # 194629047192
- Country of Origin United States
- Category Index & Note Cards
Details
Material | Tagboard |
Recommended Grade | K+ |
Color | 5 Super Bright Assorted Colors, Unruled |
Recommended Age | 5+ Years |
Description
Organize notes, files, project lists and contact information with index cards. Sturdy tagboard. Super Bright assorted 5 colors: Hot Pink, Hot Yellow, Hot Blue, Hot Orange and Hot Lime. Recyclable. Unruled. Measures 3" x 5". Each pack includes 100 index card. Sold as a set of 6 packs, 600 index cards total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- ZORO SELECT 12" x 2" Open Poly Bags, 4 mil, Clear (5DHL5)
- GINGHER Scissors, 8" Large, Knife Edge (220520-1003)
- PACON Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6 (1726)
- OXFORD Index Cards, Color, 5x8", Ast, PK100 (35810)
- C-LINE PRODUCTS Index Card Case, 3 x 5", Assorted, PK24 (58335)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- AVERY Customizable TOC Ready Index Black and White Dividers, 5-Tab, Letter (11130)
- AVERY Square Cards with Rounded Edges, PK180 (35702)
- Pacon Index & Note Cards