Shop All Index & Note Cards
Pacon
Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6
Mfr # 1726
Zoro # G5184594
product price: $31.15
/pk 6, $5.19/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color 5 Super Bright Assorted Colors, Ruled
- Material Tagboard
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 1726
- Zoro # G5184594
- UPC # 194629047208
- Country of Origin United States
- Category Index & Note Cards
Details
Recommended Age | 5+ Years |
Color | 5 Super Bright Assorted Colors, Ruled |
Material | Tagboard |
Recommended Grade | K+ |
Description
Organize notes, files, project lists and contact information with index cards. Sturdy tagboard cards are ruled 0.25" on one side. Super Bright assorted 5 colors: Hot Pink, Hot Yellow, Hot Blue, Hot Orange and Hot Lime. Recyclable. Measures 3" x 5". Each pack includes 75 index cards. Sold as a set of 6 packs, 450 index cards total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- BIC Pen, Roundstic, Grip, Be, PK36 (GSMG361BE)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- OXFORD Index Cards, Color, 5x8", Ast, PK100 (35810)
- SCHOOL SMART CARDS INDEX 5X8 RULED CANARY PK OF 100 PK (IND58CNRL)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- AVERY Arched Die-Cut Tent Cards, 2-1/16, PK100 (35700)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- Pacon Index & Note Cards