Shop All Arts & Crafts
Pacon
Heavyweight Tagboard, 18 x 12, White, PK100
Mfr # 5214
Zoro # G001848073
product price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Heavyweight—11 pt. thickness.
- Size 12" x 18"
- Material Paperboard
- Thickness Heavyweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5214
- Zoro # G001848073
- UPC # 45173052142
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12" x 18" |
Board Size Open (W x H) | 12" x 18" |
Board Size (W x H) | 12" x 18" |
Details
Item | Art Boards |
Color | White |
Features | Heavyweight—11 pt. thickness. |
Material | Paperboard |
Thickness | Heavyweight |
Weight | 6.302 lbs |
Art Board Thickness | Heavyweight |
Art Board Type | Railroad, Tag & Poster Board |
Description
Provide exceptionally strong, multipurpose tagboard to your young artists. It's ideal for a variety of arts and crafts projects, and it works well for chart making, too! High-quality, two-sides-one-color design allows for creations where reversibility would be desirable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA WATERCOLOR PAINTS 8CLRS (53-0525)
- SHARPIE Paint Marker, Extra Fine Point, Red, PK12 (35527)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- PACON Tagboard, Hw, Pastl, 12X18, Ast Pk (PAC5173)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- PACON Card Stock, Rojo Red, 8-1/2" x 11", PK100 (P101171)
- PACON Paper Roll, 48"x50ft., Emerald (57145)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Orange, PK6 (146015)
- Pacon