Shop All Arts & Crafts
Pacon
Heavyweight Tagboard, 12 x 9, White, PK100
Mfr # 5211
Zoro # G101847969
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Heavyweight—11 pt. thickness.
- Size 12" x 9"
- Thickness Heavyweight
- Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5211
- Zoro # G101847969
- UPC # 45173052111
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12" x 9" |
Board Size Open (W x H) | 12" x 9" |
Board Size (W x H) | 12" x 9" |
Details
Item | Art Boards |
Color | White |
Features | Heavyweight—11 pt. thickness. |
Thickness | Heavyweight |
Material | Paperboard |
Weight | 3.096 lbs |
Art Board Thickness | Heavyweight |
Art Board Type | Railroad, Tag & Poster Board |
Description
Provide exceptionally strong, multipurpose tagboard to your young artists. It's ideal for a variety of arts and crafts projects, and it works well for chart making, too! High-quality, two-sides-one-color design allows for creations where reversibility would be desirable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- CRESCENT WISS 7-1/2" Industrial Inlaid® Shears (27N)
- SHARPIE T.E.C. Permanent Marker, Fine Bullet Tip, Black (13401)
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, Kraft, PK500 (18402)
- PACON Art Street® Marker Pad, White, 9" x 12", 40 Sheets Per Pad, PK6 (4618)
- PACON Paper, Construction, 12" x 18", Red, PK50 (103432)
- PACON Card Stock, Emerald Green, 8.5" x 11", PK100 (101170)
- PACON Paper, Construction, 12x 18", Assorted, PK50 (102941)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 9 X 12, BRIGHT BLUE, 50PK (7503)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- Pacon