Shop All Kraft Paper
Pacon
Heavyweight Kraft Roll, Natural Kraft, 48in x 25ft, PK4
Mfr # 5812
Zoro # G6762507
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Recommended Grade Grade PK+
- Includes 4 Rolls
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 5812
- Zoro # G6762507
- Country of Origin United States
- Category Kraft Paper
Details
Color | Natural Kraft |
Recommended Grade | Grade PK+ |
Includes | 4 Rolls |
Recommended Age | 3+ Years |
Description
This heavyweight Natural Kraft paper is durable, and ideal for many classroom uses, such as packaging, table covers, crafts or even classroom décor. Recycled and recyclable. Measures 48" x 25'. Includes 4 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- NMC Hazardous Materials Shipping Labels, Emp (DL168AL)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red (73241)
- PACON Pacon Kraft Paper Roll, 50 lbs., 36in x 1000 ft, Natural (5836)
- PACON Pacon Kraft Paper Roll, 40 lbs., 18in x 1000 ft, White (5618)
- PACON Lightweight Kraft Roll, Natural Kraft, 36" x 100ft, 1 Roll (0066011)
- PACON Lightweight Kraft Roll, Natural Kraft, 48in x 1,000ft (5748)
- IDL PACKAGING Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight (KRAFT18-30)
- ZORO SELECT Brown Kraft Paper 12" x 1200 ft., 30 lb. Basis Weight (6TWR0)
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight (5PGR5)
- Pacon Kraft Paper