Shop All Kraft Paper
Pacon
Heavyweight Kraft Roll, Natural, Heavyweight, 48in x 100ft
Mfr # 5851
Zoro # G6762306
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5851
- Zoro # G6762306
- UPC # 45173058519
- Country of Origin United States
- Category Kraft Paper
Details
Color | Natural Kraft |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 1 Roll |
Description
This heavyweight Natural Kraft paper is durable, and ideal for many classroom uses, such as packaging, table covers, crafts or even classroom décor. Recycled and recyclable. Measures 48" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tape, Vinyl, 4"x100 ft., Wht (T400X000VP1Y)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY ORANGE PACK OF 24 PK (1540639)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM86710)
- PACON Lightweight Kraft Roll, Natural Kraft, 36" x 100ft, 1 Roll (0066011)
- PACON Pacon Kraft Paper Roll, 50 lbs., 36in x 1000 ft, Natural (5836)
- PACON Pacon Kraft Paper Roll, 40 lbs., 18in x 1000 ft, White (5618)
- PACON Heavyweight Kraft Roll, Natural Kraft, 48in x 25ft, PK4 (5812)
- PACON Lightweight Kraft Roll, Natural Kraft, 48in x 1,000ft (5748)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll (KPB2450)
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight (5PGR5)
- Pacon Kraft Paper