Shop All Easels
Pacon
Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets
Mfr # 3370
Zoro # G5223758
original price:
$32.79
5% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Grade PK-12
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Material | Paper |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Description
This chart offers heavier paper than a traditional easel pad, so there is no bleed-through from page to page. Perfect for classroom anchor charts. It will assist in creating a classroom culture, while serving as a visual reminder of strategies, vocabulary and other content that students learn throughout the school year. Chart Pad includes a convenient handle for easy transportation. Unruled. Measures 27" x 34". Includes 25 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Traditional Play Kitchen Straight Connector, 24 x 11-1/4 Inches (230979)
- SHACHIHATA INC. Xstamper® Classix Self-Inking Date Stamp, 10-Year Date Band, Black (40150)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- RITE IN THE RAIN All Weather Book, Transit, 4-3/4x7-1/2 in. (300F)
- PACON Chart Tablet, Cursive Cover, Unruled 24 x 32, 25 Sht/Tablet, PK2 (74510)
- PACON Pad, Chart, 24X32, 1""Ruld, 70Sh Pk (PAC9770)
- PACON Chart Tablet, Cursive Cover, 1" Ruled, 24 x 32", 25 Sht/Tablet, PK2 (74610)
- PACON Chart Tablet, Manuscript Cover, Ruled, 24 x 32, 25 Shts/Tablet, PK2 (74710)
- PACON Easel Roll, 35lb, 24"x200 ft., White, Roll (4765)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- MASTERVISION Display Easel, 63-1/2" H, 12" W (FLX10201MV)
- Pacon Easels