Shop All Easels
Pacon
Heavy Duty Anchor Chart Paper, 1" Grid Ruled 27" x 34", 25 Sheets
Mfr # 3372
Zoro # G5222412
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Grade PK-12
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | White |
Material | Paper |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Description
This chart offers heavier paper than a traditional easel pad, so there is no bleed-through from page to page. Perfect for classroom anchor charts. It will assist in creating a classroom culture, while serving as a visual reminder of strategies, vocabulary and other content that students learn throughout the school year. The 1" grid ruling is great for graphs, charts and writing. Chart Pad includes a convenient handle for easy transportation. Measures 27" x 24". Includes 25 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 10 x 7.88" Composition Notebook (43460)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- RITE IN THE RAIN Notebook, 4 x 6" Sz, Br Cover (446)
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Red PK (SMD25740)
- PACON Pad, Easel, 1""Ruld, 27X34, 50Sh Pk (PAC3386)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- PACON Colored Paper Chart Tablet, Ruled, 24x16, 25 Sheets, PK2 (P0074732)
- PACON Chart Stand, Adjustable to 64"H, 28" Wide, 1 Stand (P0074410)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- QUARTET Portable Hardwood Easel (41E)
- Pacon Easels