Shop All Dry Erase Boards
Pacon
Handwriting Whiteboard, 2-Sided, Ruled/Pla", 9" x 12", PK10
Mfr # AC9877
Zoro # G5223338
product price: $33.85
/pk 10, $3.39/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Recommended Age 4+ Years
- Recommended Grade PK-1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # AC9877
- Zoro # G5223338
- UPC # 21196987715
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Melamine |
Recommended Age | 4+ Years |
Recommended Grade | PK-1 |
Color | White |
Description
These sturdy melamine whiteboards are perfect for the classroom, home and even travel. Each 9" x 12" board features a 1" ruling, 1/2" dotted midline and 1/2" skip space for writing practice on one side, and a plain whiteboard on the other side. Ruling is blue with red baseline. Uppercase and lowercase alphabet across the top for easy reference for students learning how to write their letters. Each pack includes 10 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK100 (05165)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk Barrel, PK12 (60040)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Teresttl Pk (WAU21849)
- BERKSHIRE 8-1/2 x 11" Spiral Notebook (CHNBK.0811SR.20)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- QUARTET InvisaMount Magnetic Glass Marker Board, (G5028IMW)
- FLASH FURNITURE Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-20X30-BLK-GG)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Frame Material: Aluminum (669RH-DD)
- QUARTET Desktop Magnetic Glass Dry-Erase Panel, (GDP1723W)
- PARTNERS BRAND Magnetic Mobile Dry Erase Board with Steel Frame, 6' x 4', White, 1/Each (BMSDB7248)
- Pacon Dry Erase Boards