Shop All Loose Leaf Paper & Refills
Pacon
Handwriting Paper Tablet, 10.5 x 8, 500 Sheets/Tablet, PK2
Mfr # P2418
Zoro # G4781387
product price: $24.69
/pk 2, $12.35/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 tablets (1000 sheets total)
- Recommended Grade Grade PK-K
- Recommended Age 4-6 Years
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2418
- Zoro # G4781387
- UPC # 194629087648
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 2 tablets (1000 sheets total) |
Recommended Grade | Grade PK-K |
Recommended Age | 4-6 Years |
Color | White |
Material | Paper |
Description
Our Pacon® Multi-Program Handwriting Papers offer rulings that conform to the Zaner-BloserTM (Grade Pre-K and K) handwriting program. Bright tablet paper ruled both sides with red baselines, blue dotted midlines and blue headlines. Reams are film wrapped with a full page, four color, retail-friendly top sheet. Recyclable. Ruling: 1-1/8" (long way). Dotted Midline: 9/16". Skip Space: 9/16". Includes 500 sheets. Measures 10.5" x 8". Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", White, 50/Bundle (M20162BF)
- BUSINESS SOURCE Premium File Folder Frames Letter Metal, PK6 (26)
- FELLOWES 13-1/4"x15-3/8" ABS Plastic Whiteboard, Black Frame (75905)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- PACON Picture Story Newsprint Handwriting Paper, 500 Sheets/Pack, PK5 (2695)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- TRU-RAY Paper, Const, 9X12, Slate, 50Sh Pk (PAC103028)
- Pacon Loose Leaf Paper & Refills