Shop All Loose Leaf Paper & Refills
Pacon
Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2
Mfr # P2862
Zoro # G4109022
product price: $31.59
/pk 2, $15.80/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Paper
- Includes 1000 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2862
- Zoro # G4109022
- UPC # 194629107575
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Color | White |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Paper |
Includes | 1000 Sheets |
Description
Groundwood drawing paper that is 1/4" grid ruled and serves as guide when drawing illustrations, charts, graphs and more. Great for use in the classroom, office and at home. Grid ruled on one side. Recyclable. Measures 9" x 12". Each pack includes 500 sheets. Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Stretch Film Dispenser, Black, 1 Each (SFDIS278)
- FLEX TAPE FLEX TAPE MINI BLK 2PK (TFSBLKMINI-8)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA30004)
- BSC PREFERRED 30 x 24 x 20'' Corrugated Boxes, 15PK (S-4961)
- PACON Composition Paper, Quadrille, 8.5 x 11, PK1000 (P2411)
- PACON Card, Stok, 8.5"X11", 1C, Ast, PK100 (101169)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- PACON Picture Story Newsprint Handwriting Paper, 500 Sheets/Pack, PK5 (2695)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, BLACK, 50PK (6317)
- PACON Tru-Ray Construction Paper, 70 lb Text Weight, 9 x 12, Assorted Holiday Colors, 150PK (P6684)
- Pacon Loose Leaf Paper & Refills