Shop All Easels
Pacon
Grid Ruled Chart Tablet, 1" Grid, 24 x 32, 25 Shts/Tablet, PK2
Mfr # 74700
Zoro # G5222473
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White With Blue Grid
- Material Paper
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | White With Blue Grid |
Material | Paper |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
This Chart Tablet features White sulphite bond paper that is spiral bound to stiff covers. It is 2-hole punched on top for easy hanging. Ruled on one side with 1" squares. Perfect for charting plot points, making tables, structure math projects and much more. Works great for classroom anchor charts. Measures 24" x 32". Each chart tablet includes 25 sheets. Sold as a pack of 2 charts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp (18659)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- AVERY TrueBlock Shipping Labels, Sure, PK3000 (95905)
- PACON Pad, Easel, 1""Ruld, 27X34, 50Sh Pk (PAC3386)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- PACON Colored Paper Chart Tablet, Ruled, 24 x 16, 25 Shts/Tablet, PK2 (74734)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- PACON Chart Stand, Adjustable to 64"H, 28" Wide, 1 Stand (P0074410)
- PACON Chart Tablet, Manuscript Cover, Ruled, 24 x 32, 25 Shts/Tablet, PK2 (74710)
- UNIVERSAL ONE HD Easel, 69" Max Height, Metal, Silver (UNV43035)
- Pacon Easels