Shop All Bulletin Board & Classroom Decorations
Pacon
Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft
Mfr # 0077800
Zoro # G6763663
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade K+
- Includes 1 Roll
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0077800
- Zoro # G6763663
- UPC # 29444778009
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | White |
Recommended Grade | Grade K+ |
Includes | 1 Roll |
Recommended Age | 5+ Years |
Description
White sulphite tablet paper ruled with a 1/2" blue grid pattern on one side. The 200' roll is individually cartoned, and will work in a 36" wide roll dispenser. Grid roll paper is ideal for calendars, graphing and hundreds charts. Recyclable. Roll measures 34" x 200'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Waste Toner Cartridge, Phaser 7500 (108R00865)
- PAPER MATE Mechanical Pencil, 0.5mm, Black, PK12 (56037)
- QUARTET Marker, Dry Erase, Ast, PK4 (79552)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-58)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Flame Red, 36" x 100ft (0066061)
- PACON Standard Pocket Chart (20010)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 100ft, 1 Roll (0066001)
- PACON Bordette Designs, 48" x 50 ft, Weathered Wood, Brown/White (0056515)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brite Green, 36" x 100ft (0066131)
- EUREKA Mickey Mouse Clubhouse® Hand Paper Cut Outs, 36 Pieces, PK3 (841001)
- Pacon Bulletin Board & Classroom Decorations