Shop All Easels
Pacon
GoWrite? Easel Pad, Self-Adhesive, White, 20 x 23, 25 Sheets
Mfr # SP2023
Zoro # G5222428
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Great for brainstorming, problem solving and much more. Write down group thoughts and post sheets on the wall as you fill them. Each sheet has a 2" adhesive strip on the back, making it a great resource for meetings. Removes cleanly without leaving residue behind. Bleed-through resistant with a sturdy cardboard backing. Includes a convenient handle for easy transportation. Works great for classroom anchor charts. Recyclable. Measures 20" x 23". Includes 25 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Two Pocket File Folder, Navy (57455)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Size: Legal (37110)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- TARIFOLD Sign Holder, Adhesv, Fire Extinguisher, PK2 (P194993FE)
- PACON Pacon® Easel Pad, White, 1in Grid Ruled 27in x 34in, 50 Sheets (P3387)
- PACON Colored Paper Chart Tablet, Ruled, 24 x 16, 25 Shts/Tablet, PK2 (74734)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- PACON Chart Tablet, Cursive Cover, Unruled 24 x 32, 25 Sht/Tablet, PK2 (74510)
- PACON Chart Tablet, Manuscript Cover, Ruled, 24 x 32, 25 Shts/Tablet, PK2 (74710)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- MANTA RAY Manta Ray S6000 Wave Rave Activity Center (S6000)
- Pacon Easels