Shop All Poster & Presentation Boards
Pacon
Fome-Cor Foam Boards, 20 x 30, White, 25PK
Mfr # 5540
Zoro # G203474537
product price: $93.95
/pk 25, $3.76/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polystyrene Core
- Weight 16.733 lbs
- Size 20" x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5540
- Zoro # G203474537
- Country of Origin United States
- Category Poster & Presentation Boards
Dimensions
Size | 20" x 30" |
Details
Color | White |
Material | Polystyrene Core |
Weight | 16.733 lbs |
Description
Polystyrene, extruded, laminated foam board is ideal for crafts, school projects, framing, mounting, displays and exhibits. Smooth surface accepts a wide range of media, including markers and paints. Rigid surface resists denting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Newport Plus Mail Post - White (5813-W)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- UWE NTEP Scale, 6000 g, 1 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-6000BL)
- PACON 4-Ply Railroad Board, Magenta, 22in. x 28in., 25PK (P54711)
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- PACON Presentation Board, Sky Blue, Single Wall, 48" x 36", PK6 (3771)
- PACON Foam Board, 20"X30", Assorted, PK10 (5554)
- PACON Ruled Chart Tablet, White (PAC74610)
- MADISON MILL Madison Mill 432552 0.37 x 36 in. Oak Dowel - Pack Of 20 (106280)
- Pacon Poster & Presentation Boards