Shop All Copy & Printer Paper
Pacon
Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150
Mfr # 3202
Zoro # G4078521
product price: $3.65
/pk 150, $0.02/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Weight 1.151 lbs
- Paper Ruling Medium/College
- Sheet/Roll Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 3202
- Zoro # G4078521
- UPC # 45173032021
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Paper Rule Size | 9/32" |
Details
Item | Paper |
Color | White |
Weight | 1.151 lbs |
Paper Ruling | Medium/College |
Paper Basis Weight (lb) | 16 lb Bond |
Paper Grade (gsm) | 60 gsm |
Paper/Media Color(s) | White |
Hole-Punch Format | Side: 3-Hole Punched |
Description
Pacon® Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, 150/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- LABELWORKS PX Lithium-ion Batter for LW-PX900/LW-PX700 (LWPXLION)
- ZORO SELECT Pencil Sharpener, Blk, Battery Operated (2WFU2)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980T-KIT)
- PACON Multi-Purpose Paper, Lemon Yellow, 8.5in x 11in, PK500 (P102055)
- PACON Newsprint Paper, Skip-A-Line, White, PK500 (2637)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103025)
- PACON Paper, Mlti-Purpose, Oe, 500Sh Pk (PAC102051)
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- PACON Paper, Bond, Neon, 24#, Ltr, Org Pk (PAC104318)
- NEENAH PAPER ColoPaper, Blast-Off, 500, PK500 (21906)
- Pacon Copy & Printer Paper