Shop All Copy & Printer Paper
Pacon
Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150
Mfr # 3203
Zoro # G4079109
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 8 x 10.5
- Weight 1.01 lbs
- Paper Grade (gsm) 60 gsm
- Paper Rule Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 3203
- Zoro # G4079109
- UPC # 45173032038
- Country of Origin United States Minor Outlying Islands
- Category Copy & Printer Paper
Dimensions
Size | 8 x 10.5 |
Paper Rule Size | 3/8" |
Sheet/Roll Size | 8 x 10.5 |
Details
Item | Paper |
Color | White |
Weight | 1.01 lbs |
Paper Grade (gsm) | 60 gsm |
Paper Ruling | Wide/Legal |
Hole-Punch Format | Side: 3-Hole Punched |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 16 lb Bond |
Description
Pacon® Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, 150/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- CANON Chromalife 100 High-Yield Ink (CL-276XL), 300 Page-Yield, Tri-Color (4987C001)
- FLETCHER-TERRY FRAMERS POINTS 3000PK (08-950)
- U-MARK U-Mark UMARK10102 2 mm A10 Paint Marker; Blue - 12 per Box (UMARK10102)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Flame (63060)
- PACON Paper, Bond, Neon, 24#, Ltr, Ylw Pk (PAC104316)
- PACON Pastel Multipurpose Paper Array, 8.5x11, PK300 (P101048)
- PACON Pacon Array Heavyweight Card Stock Paper, 8-1/2in x 11in, 65 lb, Assorted, 100 Sheets/Pack (101169)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- PACON Paper, Bond, Neon, 24#, Ltr, Pnk Pk (PAC104319)
- PRINTWORKS Paper, 3 Perfs, 24Lb, Wh Pk (PRB04126)
- Pacon Copy & Printer Paper