Shop All Easels
Pacon
Easel Roll, 35lb, 24"x200 ft., White, Roll
Mfr # 4765
Zoro # G5770320
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 24" x 200 ft
- Color White
- Paper Basis Weight (lb) 35 lb Cover
- Rolls Per Unit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 24" x 200 ft |
Details
Item | Easel Roll,35lb,24"x200 ft.,White,Roll |
Color | White |
Paper Basis Weight (lb) | 35 lb Cover |
Rolls Per Unit | 1 |
Description
Easel Roll,35lb,24 In.x200 ft.,White,Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Double Adjustable Art Easel, Dry Erase Panels, 24 x 26-7/8 x 44-1/2 Inches (16667)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- VAULTZ File Storage Box, Black (IDEVZ01008)
- WILSON JONES Accounting Sht, 10Clmn, 9-1/4x11-7/8, PK100 (WG10-10AA)
- PACON Chart Tablet, Cursive Cover, 1" Ruled, 24 x 32", 25 Sht/Tablet, PK2 (74610)
- PACON Chart Tablet, Manuscript Cover, Ruled, 24 x 32, 25 Shts/Tablet, PK2 (74710)
- PACON Chart Stand, Adjustable to 64"H, 28" Wide, 1 Stand (P0074410)
- PACON Colored Paper Chart Tablet, Ruled, 24 x 16, 25 Shts/Tablet, PK2 (74734)
- PACON Pacon® Easel Pad, Non-Adhesive, White, Unruled 27in x 34in, 50 Sheets (P3385)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- MASTERVISION Display Easel, 69" H, 39" W (FLX05101MV)
- Pacon Easels